Beli hose nozzle di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Takagi Water Nozzle (Semprotan Air)atribut:
- Specification: Connector with water flow switch lever included
- Material: Zinc-die-casting alloy
- Height (mm): 200
- Weight (g): 274
- Type: Back lever type
- Compatible Hose Inner Diameter x Outer Diameter (mm): 12 - 15x21
- KAKUDAI Hose NozzleDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- Takagi Pitter Hose Nozzle (Konektor Nepel Selang)atribut:
- Material: ABS resin, Polyacetal (POM)
- Compatible Hose(mm) Inside Diameter x Outside Diameter: 12 to 15 x 21
- Height (mm): 125
- Water outflow: Stop, mist, and straight
- Rutland Spray Nozzle Strater SetDeskripsi:Four piece spray nozzle set with nozzle, 1/2in Water Stop Hose Connector, Hose End Connector and Universal Tap Conectoratribut:
- Color: Yellow-Black
- Sprayer Features: Snap Action Connector
- Spray Settings: Adjustable from Jet to Fan
- TRUSCO Semprotan AirDeskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- SANI-LAV Semprotan AirDeskripsi:Pistol-Grip Nozzles feature nozzles shaped like a pistol for easy gripping. Easy to use, just point the nozzle in the direction you want to spray and pull the trigger to control water flow. Adjustable spray nozzles are available with or without multiple spray patterns.atribut:
- UNSPSC: 40141731
- Sellery Semprotan AirDeskripsi:> Spray pattern can be adjusted (60-270/271/272/273/336)> Lock clip for continuous spray (60-270/271/272/273/336)> 3 spray pattern (60-274)> 8 pattern spray head: FLAT, SHOWER, MIST, CONE, VERTICAL, JET, RINSE, CENTER (60-275/276)> High pressure max 100 psi (60-277)atribut:
- Outside Diameter (inch): 3/4
- Takagi Water Sprinkling Nozzle (Semprotan Air)Deskripsi:-One-touch lever which stops water flow by pulling lever and water stop is adopted.-Water sprinkling nozzle that can change ways to discharge water to mist, straight, stop, watering can or shower with the dial operation.
- TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran)Deskripsi:Fire Nozzle Gun Protek 1.5 Inch / Pistol Grip Pemadam 1.5" NHT MachinoModel pistol grip yang nyaman dan mudah untuk dipegang dan dipakai.Nozzle memiliki berbagai pilihan aliran air, baik lubang padat, aliran spray, atau keduanya.Sangat ringan dan cocok digunakan oleh pemadam api profesional.Sesuai dengan aspek NFPA 1964 (Semprot, Nozzle, Shutoff, dan Tip)atribut:
- Connection: Drat NHT
- Working Pressure (Bar): 8
- Flow Rate (L/minute): 122-230-360-475
- Maximum Pressure (bar): 40
- C-Mart Gun Nozzle With Standard Hose Connector (Kepala Semprotan Air)Deskripsi:- Continuously adjustable water flow from hard jet to fine mist- On/Off trigger with lock- Ergonomically shaped trigger for easy and convinient use- 2 spray modes: dam or spread both types of shooting or regular spraying by turning the red back
- Meval LED Strip Light Ultra Soft 50m Rollatribut:
- Voltage (V): 220V
- Length (m): 50
- Warranty: 2 Years
- KAKUDAI Lever SprayDeskripsi:-Water spraying can be adjusted by changing the lever gripping strength, and direct injection, spraying, water stopping can be freely switched.atribut:
- Compatible Hose (Inner DiameterxOuter Diameter): 15x18 to 22mm
- Height: 165mm
- Material: Zinc, brass
- KARCHER HOME & GARDEN Spray Gun (Spray Gun)Deskripsi:Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
- Takagi Water Supply Hose 10m (Selang Air)atribut:
- Applicable Hose Inner Diameter X Outer Diameter (mm): 12x16.5
- Hose Length (m): 10
- Length (m): 10
- Material: Raw material resin = ABS resin, polyacetal, hose = polyvinyl chloride resin, rubber material = EPDM, NBR, metal material = stainless steel
- Suitable Model: High pressure washer, can be attached to each manufacturer
Daftar Harga hose nozzle Terbaru October 2026
| Takagi Water Nozzle (Semprotan Air) | Rp279.900 |
| KAKUDAI Hose Nozzle | Rp239.900 |
| Takagi Pitter Hose Nozzle (Konektor Nepel Selang) | Rp64.900 |
| Rutland Spray Nozzle Strater Set | Rp159.900 |
| TRUSCO Semprotan Air | Rp249.900 |
| SANI-LAV Semprotan Air | Rp929.900 |
| SANEI Semprotan Air | Rp209.900 |
| Sellery Semprotan Air | Rp32.900 |
| Takagi Water Sprinkling Nozzle (Semprotan Air) | Rp209.900 |
| TONATA Gun Nozzle (Nozzle Selang Pemadam Kebakaran) | Rp5.099.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/P102004333-1.jpg)

/P102004418-1.jpg)





/91P102630325-13.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Alat%20Pemadam%20Kebakaran%20%26%20Ember/TONATA%20Gun%20Nozzle%20(Nozzle%20Selang%20Pemadam%20Kebakaran)/3qP108164134-1.jpg)

/06P106249006-1.jpg)



/huP103752642-1.jpg)
/99P111909333-1.jpg)
/65P111479221-1.jpg)
/2xP105530105-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)